110/120V Solenoid Valve 200 psi 3-17/20 in. Brass and Stainless Steel
RedHat® Series 8321 110/120V Solenoid Valve 200 psi 3-17/20 in. Brass and Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed for quick venting to 0 psi through the exhaust orifice
- Resilient seated poppets for tight shutoff
- Air is exhausted to quickly shift control valves
- Multi-industry applications
- Mountable in any position
Specifications
- Collection:
- RedHat® Series 8321
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-17/20
- Material:
- Brass, Stainless Steel
- UL Listed:
- Yes
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V