1/4 2 Way Voltage of 24 DC Solenoid Valve 22128
RedHat® Series 8344 1/4 2 Way Voltage of 24 DC Solenoid Valve 22128
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Molded one-piece solenoid with highly efficient solenoid cartridge
- Designed for use in automation of plant control systems
- Explosion proof and watertight
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 130 psi
- Volts:
- 24V