1/4 4 Way N7 Voltage of 24 DC SLD Valve
RedHat® Series 8345 1/4 4 Way N7 Voltage of 24 DC SLD Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- RedHat® Series 8345
- Height:
- 4-11/16
- Material:
- Brass
- Type:
- AEF8345G001
- Valve Type:
- Solenoid Valve
- Volts:
- 24V