This product requires certification to purchase.

02071 2 Way Solenoid Valve 3/4

Asco Pneumatic Controls

RedHat® Series 8353 02071 2 Way Solenoid Valve 3/4

  • Fast #
  • Part #A8353C33
  • Item #3170771
  • Manufacturer Part #8353C33
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8353 02071 2 Way Solenoid Valve 3/4

  • Fast #
  • Part #A8353C33
  • Item #3170771
  • Manufacturer Part #8353C33
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-11/25 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Material:
Aluminum
Pressure - Maximum:
125 psi
Volts:
120V