1-1/4 in. NPTF Brass Solenoid Valve
Series 210 1-1/4 in. NPTF Brass Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Media type air, inert gas, water, light oil
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive, and air/inert gas service
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372
- Application:
- Indoor, Industrial, Laundry, Outdoor, Pumps
- Collection:
- Series 210
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- FM Approved:
- Yes
- Height:
- 6-43/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-33/50
- Material:
- Brass, Rubber, Plastic, Copper, Stainless Steel
- Material Type:
- 302, 305, NBR, PTFE
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Low:
- 5
- Recommended Valve Application:
- Air, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- NBR, PTFE
- Valve Operator:
- Pilot Operated
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/4 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120VAC
- Watts:
- 16.1
- Width:
- 3-73/100