2 in. NPTF Brass Solenoid Valve
Series 210 2 in. NPTF Brass Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid and air service
- ASCO sets the industry standard for solenoid valve reliability and endurance
- One-piece epoxy molded coils
- Normally Open
- The 8210 series is a fast acting valve used in clear water or air service
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Indoor, Industrial, Laundry, Outdoor, Pumps
- Collection:
- Series 210
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- FM Approved:
- Yes
- Height:
- 8-13/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-3/50 in
- Material:
- Brass, Copper, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, 305, NBR, PTFE
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Recommended Valve Application:
- Air, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Disc Material:
- NBR, PTFE
- Valve Seat Material:
- NBR
- Valve Size:
- 2 in
- Valve Type:
- Solenoid Valve
- Width:
- 4-87/100 in