This product requires certification to purchase.

120V Solenoid Valve 210 psi 3-1/8 in. Brass and Stainless Steel

Asco Pneumatic Controls

Series 8262 120V Solenoid Valve 210 psi 3-1/8 in. Brass and Stainless Steel

  • Fast #
  • Part #A8262H202
  • Item #4420574
  • Manufacturer Part #8262H202
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 8262 120V Solenoid Valve 210 psi 3-1/8 in. Brass and Stainless Steel

  • Fast #
  • Part #A8262H202
  • Item #4420574
  • Manufacturer Part #8262H202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 8262
End Connection 1:
Threaded
End Connections:
Threaded
Height:
3-1/8
Material:
Brass, Stainless Steel
Valve Type:
Solenoid Valve
Volts:
120V