This product requires certification to purchase.

24V Solenoid Valve 115 psig Stainless Steel

Asco Pneumatic Controls

Series 8320 24V Solenoid Valve 115 psig Stainless Steel

  • Fast #
  • Part #AEF8320G202MS24DC
  • Item #8206682
  • Manufacturer Part #EF8320G202MS24DC
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 8320 24V Solenoid Valve 115 psig Stainless Steel

  • Fast #
  • Part #AEF8320G202MS24DC
  • Item #8206682
  • Manufacturer Part #EF8320G202MS24DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Stainless Steel
Pressure - Maximum:
115 psig
Volts:
24V