This product requires certification to purchase.

110/120V Solenoid Valve 125 psi 4-7/16 in. Brass and Stainless Steel

Asco Pneumatic Controls

Series 8342 110/120V Solenoid Valve 125 psi 4-7/16 in. Brass and Stainless Steel

  • Fast #
  • Part #A8342G001
  • Item #3950791
  • Manufacturer Part #8342G001
4.1 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 8342 110/120V Solenoid Valve 125 psi 4-7/16 in. Brass and Stainless Steel

  • Fast #
  • Part #A8342G001
  • Item #3950791
  • Manufacturer Part #8342G001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 8342
Height:
4-7/16 in
Material:
Brass, Stainless Steel
Valve Type:
Solenoid Valve
Volts:
110/120V