120V Solenoid Valve 150 psi 6 in. Brass
Series 8345 120V Solenoid Valve 150 psi 6 in. Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact valves for general service applications
- Low-cost, 4-way valve when low flow is sufficient
- Mountable in Any Position
- Explosion proof and watertight
Documents
Specifications
- Collection:
- Series 8345
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 6 in
- Material:
- Brass
- Valve Type:
- Solenoid Valve