Normally Closed 4 Way 120 VAC Solenoid Valve 1/4
Series 8401 Normally Closed 4 Way 120 VAC Solenoid Valve 1/4
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Height:
- 4-29/100 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Aluminum, Stainless Steel, Plastic
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V