This product requires certification to purchase.

Solenoid Valve 240 psi 6-4/5 in.

Asco Pneumatic Controls

Solenoid Valve 240 psi 6-4/5 in.

  • Fast #
  • Part #A8290B048
  • Item #1326098
  • Manufacturer Part #8290B048
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Solenoid Valve 240 psi 6-4/5 in.

  • Fast #
  • Part #A8290B048
  • Item #1326098
  • Manufacturer Part #8290B048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
6-4/5 in
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2-way
Valve Disc Material:
Stainless Steel
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Solenoid Valve