1/4 in. MNPT x FNPT Brass Pulsation Dampener
1/4 in. MNPT x FNPT Brass Pulsation Dampener
Product Details
Product Details
- Used for dampening and
- An ideal solution for satisfying applications with challenging requirements
- Horizontal or vertical Installation
- Self-cleaning
- Selectable dampening for process medias
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100
- Material:
- Brass
- Pressure - High:
- 5000
- Pressure Class:
- 5000#
- Product Type:
- Pulsation Dampener
- UL Listed:
- No