2-1/2 in. Lower Mount Vacuum Gauge
1008AL 2-1/2 in. Lower Mount Vacuum Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PowerFlex™ movement
- Meets ASME B40.100 specifications
- TrueZero™ a unique safety feature
- Available dry, liquid-fill or field-fillable versions
- Custom dials available
- Ventable fill plugs
Specifications
- ASME:
- ASME B40.100 Grade B
- Application:
- Compressors, Hydraulic, Irrigation, Pneumatics, Pumps, Washers
- CE Approved:
- Yes
- Collection:
- 1008AL
- Color Finish Name:
- Black
- Diameter:
- 2-71/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Height:
- 3-27/50 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Brass, Bronze, Glycerin, Plastic, Stainless Steel
- Material Type:
- 304, Polycarbonate, Polyester
- NEMA:
- NEMA 4
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Pressure Class:
- 30#
- Temperature Range:
- -40 to 158 Deg F
- Weight:
- 7.48 oz
- Width:
- 1-21/100 in