This product requires certification to purchase.

2-1/2 x 1/4 in. 60# 304 Stainless Steel Commercial Pressure Gauge

Ashcroft

1009 2-1/2 x 1/4 in. 60# 304 Stainless Steel Commercial Pressure Gauge

  • Fast #
  • Part #A251009AW02L60
  • Item #7501601
  • Manufacturer Part #251009AW02L60
5 out of 5 Customer Rating
Brand image
Ashcroft

1009 2-1/2 x 1/4 in. 60# 304 Stainless Steel Commercial Pressure Gauge

  • Fast #
  • Part #A251009AW02L60
  • Item #7501601
  • Manufacturer Part #251009AW02L60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diameter: 2-1/2"
  • End connection: 1/4" MNPT
  • Aluminum bronze socket
  • 304 SS (std.), 316L SS
  • Polycarbonate safety glass
  • Meets ASME B40.100 specifications
  • All welded stainless steel construction
  • Plus™ performance option dampens vibration, shock and pulsation effects
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • Requires Certification

Specifications

ASME:
ASME B40.100 Grade 1A
Application:
Boiler, Compressors, Equipment, Hydraulic, Pneumatic, Pumps
CE Approved:
No
Collection:
1009
Color Finish Name:
Black, White
Depth:
1-1/4 in
Diameter:
2-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Clamp
Material:
Aluminum, Bronze, Stainless Steel
Material Type:
316L
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Pressure Class:
60#
Temperature Range:
-40 to 150 Deg F (-40 to 66 Deg C)
UL Listed:
No