This product requires certification to purchase.

2-1/2 x 1/4 in. MNPT 30 psi 316L Aluminum and Stainless Steel Case Pressure Gauge

Ashcroft

1009 2-1/2 x 1/4 in. MNPT 30 psi 316L Aluminum and Stainless Steel Case Pressure Gauge

  • Fast #
  • Part #A251009AW02L30
  • Item #7934497
  • Manufacturer Part #251009AW02L30
5 out of 5 Customer Rating
Brand image
Ashcroft

1009 2-1/2 x 1/4 in. MNPT 30 psi 316L Aluminum and Stainless Steel Case Pressure Gauge

  • Fast #
  • Part #A251009AW02L30
  • Item #7934497
  • Manufacturer Part #251009AW02L30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diameter: 2-1/2"
  • End connection: 1/4" MNPT
  • Aluminum bronze socket
  • 304 SS (std.), 316L SS
  • Polycarbonate safety glass
  • Meets ASME B40.100 specifications
  • All welded stainless steel construction
  • Plus™ performance option dampens vibration, shock and pulsation effects
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B40.100 Grade 1A
Application:
Boiler, Compressors, Equipment, Hydraulic, Pneumatic, Pumps
CE Approved:
No
Collection:
1009
Color Finish Name:
Black, White
Depth:
1-1/4
Diameter:
2-1/2
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Clamp
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Bronze, Stainless Steel
Material Type:
316L
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F (-40 to 66 Deg C)
UL Listed:
No