2-1/2 x 1/4 in. NPT 160 psi Polycarbonate Black Steel Pressure Gauge
2-1/2 x 1/4 in. NPT 160 psi Polycarbonate Black Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100 Grade B
- Application:
- Commercial
- CE Approved:
- No
- Depth:
- 1-49/50
- Diameter:
- 2-73/100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in x 1/4 in
- Height:
- 3-13/25
- Material:
- Aluminum, Brass, Plastic, Steel
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 65 Deg C (-40 to 150 Deg F)
- UL Listed:
- UL 404/UL 252A