4-1/2 1279SS 04L 300 # Gauge
4-1/2 1279SS 04L 300 # Gauge
Package Quantity Info:
Each: 1Product Details
Product Details
- Micrometer adjustable pointer
- PLUS Performance option dampens vibration, shock and pulsation effect
- Lower Process Connection Location
- CRN Approval
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Refineries, Chemical, Petrochemical, Offshore, Water, Wastewater, Mining, Cryogenic
- Color Finish Name:
- Black
- Depth:
- 3-9/25 in
- Diameter:
- 5-4/57 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 316
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -40 to 150 Deg F
- Type:
- A451279SS04L300
- UPC:
- 723259930279