This product requires certification to purchase.

5/8 in. Compression Supply Stop Valve in Chrome Plated

Ashcroft

5/8 in. Compression Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #FKTXQAC32CS12
  • Item #10090250
  • Manufacturer Part #FKTXQAC32CS12
5 out of 5 Customer Rating
Brand image
Ashcroft

5/8 in. Compression Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #FKTXQAC32CS12
  • Item #10090250
  • Manufacturer Part #FKTXQAC32CS12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12
Type:
FKTXQAC32CS12
Valve Port Opening:
Standard Port
Valve Size:
5/8 in