This product requires certification to purchase.

30# Pressure Gauge

Ashcroft

Duragauge® 30# Pressure Gauge

  • Fast #
  • Part #A451279SS04L030
  • Item #10208802
  • Manufacturer Part #451279SS04L030
3.6 out of 5 Customer Rating
Brand image
Ashcroft

Duragauge® 30# Pressure Gauge

  • Fast #
  • Part #A451279SS04L030
  • Item #10208802
  • Manufacturer Part #451279SS04L030
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Custom dial printing options
  • Micrometer adjustable pointer
  • Plus™ performance option dampens vibration, shock and pulsation effects
  • Pressure range from vacuum to 30,000 psi
  • Available with a wide variety of accessory and diaphragm seal assemblies
  • Available with high process temperature dissipation siphons
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade 2A
Application:
Chemical Plants, Metal, Mining, Offshore, Petrochemical Plants, Pulp, Refineries, Water
CE Approved:
Yes
Collection:
Duragauge®
Color Finish Name:
Black
Depth:
3-9/25 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Flush Mount
Material:
Aluminum, Glass, Stainless Steel
Material Type:
316, 316L, 400
Pressure - Maximum:
20000 psi
Pressure Class:
30#
UL Listed:
UL 94V-0
Weight:
2.5 oz
Width:
5-81/100 in