400# Pressure Gauge
Duragauge® 400# Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom dial printing options
- Micrometer adjustable pointer
- Plus™ performance option dampens vibration, shock and pulsation effects
- Pressure range from vacuum to 30,000 psi
- Available with a wide variety of accessory and diaphragm seal assemblies
- Available with high process temperature dissipation siphons
Documents
Specifications
- ASME:
- ASME B40.100 Grade 2A
- Application:
- Chemical Plants, Metal, Mining, Offshore, Petrochemical Plants, Pulp, Refineries, Water
- CE Approved:
- Yes
- Collection:
- Duragauge®
- Color Finish Name:
- Black
- Depth:
- 3-9/25
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Flush Mount
- Material:
- Aluminum, Glass, Stainless Steel
- Material Type:
- 316, 316L, 400
- Pressure - Maximum:
- 20000 psi
- Pressure Class:
- 400#
- UL Listed:
- UL 94V-0
- Weight:
- 2.5
- Width:
- 5-81/100