Gas 12000 BTU Furnace
AGDV Series Gas 12000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 11000
- Collection:
- AGDV Series
- Color Finish Name:
- Almond
- Depth:
- 7-31/50 in
- Fuel Type:
- Propane
- Height:
- 20 in
- Installation Type:
- Wall Mount
- MBH:
- 11
- Power Source:
- Gas
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Direct Vent
- Width:
- 17-3/10 in