This product requires certification to purchase.

Gas 17000 BTU Furnace

Ashley Hearth Product

AGDV Series Gas 17000 BTU Furnace

  • Fast #
  • Part #UAGDV20L
  • Item #7532115
  • Manufacturer Part #AGDV20L
3.1 out of 5 Customer Rating
Brand image
Ashley Hearth Product

AGDV Series Gas 17000 BTU Furnace

  • Fast #
  • Part #UAGDV20L
  • Item #7532115
  • Manufacturer Part #AGDV20L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
17000
Collection:
AGDV Series
Color Finish Name:
Almond
Depth:
8-37/100 in
Fuel Type:
Propane
Height:
20 in
Installation Type:
Wall Mount
MBH:
17
Power Source:
Gas
UL Listed:
No
Vent Ducted or Ductless:
Vent
Vent Type:
Direct Vent
Width:
27-2/5 in