This product requires certification to purchase.

Ashlyn: Escutcheon

Delta Faucet

Ashlyn® Ashlyn: Escutcheon

  • Fast #
  • Part #DRP77089SS
  • Item #4919273
  • Manufacturer Part #RP77089SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Ashlyn: Escutcheon

  • Fast #
  • Part #DRP77089SS
  • Item #4919273
  • Manufacturer Part #RP77089SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Height:
6 in
Length:
7-1/2 in
Material:
Brass
UPC:
034449759298