DELTA ASHLYN: ESCUTCHEON - 14 SERIES
Ashlyn® DELTA ASHLYN: ESCUTCHEON - 14 SERIES
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Ashlyn®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Height:
- 6 in
- Material:
- Brass
- UPC:
- 034449835657