This product requires certification to purchase.

METAL LEVER HDL KIT 14 SERIES

Delta Faucet

Ashlyn® METAL LEVER HDL KIT 14 SERIES

  • Fast #
  • Part #DRP77090BL
  • Item #8111965
  • Manufacturer Part #RP77090BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® METAL LEVER HDL KIT 14 SERIES

  • Fast #
  • Part #DRP77090BL
  • Item #8111965
  • Manufacturer Part #RP77090BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 994
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Independence, MO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Delta
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Type:
Metal Lever
Height:
2-1/4 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449940535