This product requires certification to purchase.

23-7/16 in. 4.1 cu. ft. Electric Dryer in White

ASKO

Classic Series 23-7/16 in. 4.1 cu. ft. Electric Dryer in White

  • Fast #
  • Part #AT208CW
  • Item #7639133
  • Manufacturer Part #T208CW
5 out of 5 Customer Rating
Brand image
ASKO

Classic Series 23-7/16 in. 4.1 cu. ft. Electric Dryer in White

  • Fast #
  • Part #AT208CW
  • Item #7639133
  • Manufacturer Part #T208CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stackable
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
4.1 cu ft
Collection:
Classic Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
25-3/4 in
Energy Star Compliant:
No
Height:
33-1/2 in
Interior Light:
No
Number of Cycles:
9
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
No
UL Listed:
No
Volts:
220/240V
Weight:
97 lb
Width:
23-7/16 in