This product requires certification to purchase.

14-1/2 in. Electric Airless Paint Sprayer with Stand

ASM International

14-1/2 in. Electric Airless Paint Sprayer with Stand

  • Fast #
  • Part #ASP200
  • Item #5150412
  • Manufacturer Part #SP200
3.5 out of 5 Customer Rating
ASM International

14-1/2 in. Electric Airless Paint Sprayer with Stand

  • Fast #
  • Part #ASP200
  • Item #5150412
  • Manufacturer Part #SP200
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-duty swivel allows easy gun movement
  • Built-in filter reduces tip clogging
  • Split gun handle for easy access to filter
  • Includes 517 tip
  • Requires Certification

Specifications

Application:
Residential, Commercial
Height:
17-9/10
Horsepower:
3/8 hp
Length:
14-1/2
Pressure - Maximum:
2800 psi
UPC:
763289133622
Width:
12-2/5