1/2 hp 120V ECM Constant Torque Motor
1/2 hp 120V ECM Constant Torque Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Aspen Manufacturing OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- Type:
- A8645
- Volts:
- 120V