2 Ton - 5 kW - Horizontal Fan Coil - R454B
2 Ton - 5 kW - Horizontal Fan Coil - R454B
Package Quantity Info:
Each: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 18000 Btu/h
- Blower Type:
- Direct Drive
- Configuration:
- Horizontal
- Refrigerant:
- R-410A
- Type:
- APES23J000HTS05
- Volts:
- 240V
- Width:
- 40 in