This product requires certification to purchase.

24K BTU - Uncased Copper Upflow/Downflow Coil - 410A TXV

Aspen Manufacturing

24K BTU - Uncased Copper Upflow/Downflow Coil - 410A TXV

  • Fast #
  • Part #ACA24D44160L000
  • Item #7864087
  • Manufacturer Part #CA24D44160L000
4.7 out of 5 Customer Rating
Brand image
Aspen Manufacturing

24K BTU - Uncased Copper Upflow/Downflow Coil - 410A TXV

  • Fast #
  • Part #ACA24D44160L000
  • Item #7864087
  • Manufacturer Part #CA24D44160L000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Casing:
Uncased
Configuration:
Upflow, Downflow
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
2 Ton
Width:
16 in