This product requires certification to purchase.

3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

Aspen Manufacturing

3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

  • Fast #
  • Part #ADE36B34175L400
  • Item #10562000
  • Manufacturer Part #DE36B34-175L-400
5 out of 5 Customer Rating
Brand image
Aspen Manufacturing

3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

  • Fast #
  • Part #ADE36B34175L400
  • Item #10562000
  • Manufacturer Part #DE36B34-175L-400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Air pressure tested at 500 psi, leak tested with helium, then sealed and nitrogen pressurized
  • Left or right-hand refrigerant and plumbing connections
  • Externally mounted flowrate body with Schrader valve for hiss-testing
  • Heavy-duty plastic or metal drain pans, powder-coated galvanized steel horizontal drain pans standard
  • Embossed galvanized cabinets standard
  • Cabinet feature furnace connectors
  • Up flow, horizontal right and horizontal left without field modification
  • Split access doors in front of cabinet for east service access
  • Fully insulated foil-faced insulation
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Casing:
Cased
Coating:
Galvanized
Coil Type:
Evaporator
Configuration:
Multi-Position
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
23 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Width:
17-1/2 in