3 Ton - Aluminum Cased - Multi-Position Coil - 21" W
3 Ton - Aluminum Cased - Multi-Position Coil - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Air pressure tested at 500 psi, leak tested with helium, then sealed and nitrogen pressurized
- Left or right-hand refrigerant and plumbing connections
- Externally mounted flowrate body with Schrader valve for hiss-testing
- Heavy-duty plastic or metal drain pans, powder-coated galvanized steel horizontal drain pans standard
- Embossed galvanized cabinets standard
- Cabinet feature furnace connectors
- Up flow, horizontal right and horizontal left without field modification
- Split access doors in front of cabinet for east service access
- Fully insulated foil-faced insulation
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- Depth:
- 21-1/2 in
- ETL Listed:
- Yes
- Height:
- 23 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Width:
- 21 in