3 Ton - Standard - Metal - Evaporator - Coil
3 Ton - Standard - Metal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 3
- Length:
- 2
- Material:
- Metal
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 0.063
- Width:
- 2