This product requires certification to purchase.

3 Ton - Upflow/Downflow - Metal - Cased - Coil - Galvanized - 21" W

Aspen Manufacturing

3 Ton - Upflow/Downflow - Metal - Cased - Coil - Galvanized - 21" W

  • Fast #
  • Part #ACC36D44210L056
  • Item #9208802
  • Manufacturer Part #CC36D44-210L-056
5 out of 5 Customer Rating
Brand image
Aspen Manufacturing

3 Ton - Upflow/Downflow - Metal - Cased - Coil - Galvanized - 21" W

  • Fast #
  • Part #ACC36D44210L056
  • Item #9208802
  • Manufacturer Part #CC36D44-210L-056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Casing:
Cased
Coating:
Galvanized
Configuration:
Upflow, Downflow
Depth:
21-1/2
ETL Listed:
Yes
Height:
24
Indoor Outdoor:
Indoor
Length:
21
MBH:
36
Material:
Metal
Refrigerant:
R-410A
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
82
Width:
21