This product requires certification to purchase.

3.5 Ton - Upflow - Cased - Coil - 17.5" W

Aspen Manufacturing

3.5 Ton - Upflow - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC42B3G175R183
  • Item #10106221
  • Manufacturer Part #CC42B3G-175R-183
4.8 out of 5 Customer Rating
Brand image
Aspen Manufacturing

3.5 Ton - Upflow - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC42B3G175R183
  • Item #10106221
  • Manufacturer Part #CC42B3G-175R-183
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Casing:
Cased
Configuration:
Upflow
Refrigerant:
R-410A
Tonnage:
3.5 Ton
Width:
17-1/2 in