30K BTU - Cased Aluminum Multiposition Coil with Plastic Drain Pan - 17.5" W
30K BTU - Cased Aluminum Multiposition Coil with Plastic Drain Pan - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- Casing:
- Cased
- Configuration:
- Multi-Position
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 2.5 Ton
- Width:
- 17-1/2 in