4-5 Ton - Multi-Position - Cased Coil - Right-Hand - 21" W
4-5 Ton - Multi-Position - Cased Coil - Right-Hand - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Configuration:
- Multi-Position
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 4 - 5 Ton
- Width:
- 21 in