4 Ton - Coil
4 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 48000
- Height:
- 3 in
- Length:
- 2 in
- Refrigeration Control Type:
- Flowrater
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Weight:
- 0.063 lb
- Width:
- 2 in