4 Ton - Multi-Position - Cased - Coil - 21" W - w/ TXV
4 Ton - Multi-Position - Cased - Coil - 21" W - w/ TXV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- Left or right-hand refrigerant and plumbing connections
- Externally mounted flowrate body with Schrader valve for hiss-testing
- Heavy-duty plastic drain pans on most models
- Up flow without field modification
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- Depth:
- 21-1/2 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- Width:
- 21 in