4 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home
4 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Casing:
- Uncased
- Configuration:
- Downflow
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum, Copper, Plastic
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Width:
- 17-3/4