This product requires certification to purchase.

3 Ton - PSC - Air Handler

Aspen Manufacturing

ABW Series 3 Ton - PSC - Air Handler

  • Fast #
  • Part #AABW36G000UC3S8
  • Item #7530159
  • Manufacturer Part #ABW36G000UC3S8
3.7 out of 5 Customer Rating
Brand image
Aspen Manufacturing

ABW Series 3 Ton - PSC - Air Handler

  • Fast #
  • Part #AABW36G000UC3S8
  • Item #7530159
  • Manufacturer Part #ABW36G000UC3S8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
BTU:
36000
Blower Type:
PSC
Collection:
ABW Series
Depth:
18-3/4 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
44-1/2 in
Horsepower:
1/3 hp
MBH:
36
Max CFM:
1210 cfm
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
UL Listed:
No
Volts:
120V
Width:
22 in