15 kW AEU/AED Upflow/Downflow Convertible Manufactured Home Electric Furnace
AED Series 15 kW AEU/AED Upflow/Downflow Convertible Manufactured Home Electric Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant torque ECM speeds and torques controlled by software to maintain constant torque
- Direct drive blowers circulate air quietly and efficiently
- Motor speeds and torques pre-programmed in the motor at the factory
- Blowers mounted on rails so they can be easily removed for service
- Sturdy, galvanized steel cabinet with painted front panels
- Cabinet fully insulated with 1/2 in micro mat non-hygroscopic insulation to prevent sweating, to encapsulate glass fibers and to provide excellent R-value
- Mechanical fastening ensure insulation remains in place
- Models with electric heat include sequencers and temperature limit switches for safe, efficient operation
- Modules are easily installed in the field using molex plugs or can be ordered factory installed
Specifications
- AMP:
- 7
- BTU Heat Rating:
- 49100 Btu/h
- Blower Type:
- ECM
- Collection:
- AED Series
- Configuration:
- Downflow, Front
- Depth:
- 19-3/4 in
- ETL Listed:
- Yes
- Height:
- 57 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Volts:
- 240V
- Watts:
- 15 kW
- Width:
- 24-3/4 in