This product requires certification to purchase.

2 Ton - Multi-Position - Air Handler

Aspen Manufacturing

AEM Series 2 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #AAEM244000
  • Item #4398244
  • Manufacturer Part #AEM244-000
4.1 out of 5 Customer Rating
Brand image
Aspen Manufacturing

AEM Series 2 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #AAEM244000
  • Item #4398244
  • Manufacturer Part #AEM244-000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Blower Type:
Direct Drive
Collection:
AEM Series
Configuration:
Multi-Position
Horsepower:
1/3 hp
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
1.5 - 2 Ton
Volts:
240V