2.5 Ton - Vertical - Air Handler
AEW Series 2.5 Ton - Vertical - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 30.1
- BTU:
- 30000
- Collection:
- AEW Series
- Configuration:
- Vertical
- Depth:
- 18-3/4
- Energy Star Compliant:
- No
- Height:
- 40-1/2
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 2.5 Ton
- Volts:
- 240V
- Watts:
- 5
- Width:
- 22