2.5 Ton - Vertical - Air Handler
AEW Series 2.5 Ton - Vertical - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- Blower Type:
- Direct Drive
- Collection:
- AEW Series
- Configuration:
- Vertical
- Depth:
- 18-3/4 in
- Energy Star Compliant:
- No
- Height:
- 40-1/2 in
- Horsepower:
- 1/2 hp
- MBH:
- 30
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 Ton
- Volts:
- 240V
- Watts:
- 8 kW
- Width:
- 22 in