3 Ton - Wall Mounted Hydronic Air Handler - 115V
AFW Series 3 Ton - Wall Mounted Hydronic Air Handler - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front or bottom return air - offset hanging brackets attach to unit and wall to allow hanging inside closet
- Motor - pre-programmed, 5-speed, ECM motors that ensure higher efficiency and in- creased energy savings by delivering constant torque during operation
- Low leakage cabinet - less than 2% air leakage from cabinet when tested in accordance with ASHRAE standard 193
- Modular hydronic heat kit
- Blower - direct drive multi-speed blowers circulate air quietly and efficiently
- An electronic board controls the functioning of the system reducing moving parts
- High efficiency rifled copper tubes/enhanced aluminum fins provide maximum heat transfer
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 925 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- AFW Series
- Configuration:
- Vertical
- Depth:
- 18-3/4 in
- ETL Listed:
- Yes
- Height:
- 44-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 925 cfm
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 9.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Tons
- Volts:
- 120V
- Weight:
- 110 lb
- Width:
- 22 in