2.5 Ton - Uncased Copper Upflow/Downflow Coil - Flowrater - 13" W
CA Series 2.5 Ton - Uncased Copper Upflow/Downflow Coil - Flowrater - 13" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rifled copper tubing, enhanced aluminum fins
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- Left- or right-hand refrigerant and plumbing connections
- Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton and 7/8" ODS on 3-1/2 - 5 ton externally mounted flowrater body with Schrader valve for hiss-testing
- Heavy duty plastic drain pans on most models
- Upflow without field modification. Downflow applications require plate kit, not included
- AHRI certifiable with all brands of A/C and heat pump systems
- ETL listed for use with both R-22 and R-410A when proper metering device is used
- Ten-year limited warranty
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- Casing:
- Uncased
- Collection:
- CA Series
- Configuration:
- Downflow, Upflow
- Depth:
- 19-3/8
- ETL Listed:
- Yes
- Height:
- 15-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Material:
- Aluminum, Copper, Plastic, Stainless Steel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 13