This product requires certification to purchase.

2.5 Ton - Upflow/Downflow - Stainless Steel and Plastic - Uncased - Coil - 16" W

Aspen Manufacturing

CA Series 2.5 Ton - Upflow/Downflow - Stainless Steel and Plastic - Uncased - Coil - 16" W

  • Fast #
  • Part #ACA30A3G160L000
  • Item #7864082
  • Manufacturer Part #CA30A3G-160L-000
5 out of 5 Customer Rating
Brand image
Aspen Manufacturing

CA Series 2.5 Ton - Upflow/Downflow - Stainless Steel and Plastic - Uncased - Coil - 16" W

  • Fast #
  • Part #ACA30A3G160L000
  • Item #7864082
  • Manufacturer Part #CA30A3G-160L-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left- or right-hand refrigerant and plumbing connections
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton and 7/8" ODS on 3-1/2 - 5 ton externally mounted flowrater body with Schrader valve for hiss-testing
  • Heavy duty plastic drain pans on most models
  • Upflow without field modification. Downflow applications require plate kit, not included
  • AHRI certifiable with all brands of A/C and heat pump systems
  • ETL listed for use with both R-22 and R-410A when proper metering device is used
  • Ten-year limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
30000
Casing:
Uncased
Collection:
CA Series
Configuration:
Downflow, Upflow
Depth:
19-3/8 in
ETL Listed:
Yes
Height:
15-1/2 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Copper, Plastic, Stainless Steel
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Tonnage:
2.5 Ton
UL Listed:
No
Width:
16 in