48K BTU- Cased Copper Upflow/Downflow Coil - 24" W
CC Series 48K BTU- Cased Copper Upflow/Downflow Coil - 24" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 48000
- Casing:
- Cased
- Collection:
- CC Series
- Configuration:
- Downflow, Upflow
- Depth:
- 21-1/2
- Height:
- 24
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Copper
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- Width:
- 24